Beli cartridge shigematsu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)Deskripsi:-It is a double cushion structure that prevents invasion of hazardous substances with a design tailored to a Japanese face shape.-A type that classic canister CA-104N2 series can be installed.-Operations in an environment with low concentration of toxic gas.-An environmental concentration of harmful substances is 0.1%(1000ppm)or lower.(however, 10 times of exposure limit or lower)atribut:
- Vertical: 117mm
- National Certification Acceptance Number: TN304
- Purpose of Use: Operations in an environment with low concentration of toxic gas. An environmental concentration of harmful substances is 0.1% (1000ppm)or lower. (however, 10 times of exposure limit or lower)
- Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)Deskripsi:-Easy to wear because of one-touch setting structure.-For work that generates low concentration of toxic gas.-Environmental concentration of harmful substances is 0.1% (1000 ppm) or less. (however, it is 10 times or less than the explosion limit)atribut:
- Purpose of Use: For work that generates low concentration of toxic gas. Environmental concentration of harmful substances is 0.1% (1000 ppm) or less. (however, it is 10 times or less than the explosion limit)
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)Deskripsi:-It is a double cushion structure that prevents invasion of hazardous substances with a design tailored to a Japanese face shape.-A type that classic canister CA-104N2 series can be installed.-Operations in an environment with low concentration of toxic gas.-An environmental concentration of harmful substances is 0.1%(1000ppm)or lower.(however, 10 times of exposure limit or lower)atribut:
- Size: M
- Vertical: 124mm
- Horizontal: 99mm
- National Certification Acceptance Number: TN374
- Purpose of Use: Operations in an environment with low concentration of toxic gas. An environmental concentration of harmful substances is 0.1% (1000ppm)or lower. (however, 10 times of exposure limit or lower)
- Shigematsu Dust-Proof and Gas-Proof Certified MaskDeskripsi:It has passed the certification for both a dust mask and a gas mask, so either a filter or an absorption canister can be installed depending on the work environment.Compact design allows for use with welding surfaces and safety glasses.Caseless filters can be used. *When using caseless filters (R2N, R2, R1), in addition to the filter, you will also need a combination of 2 caps #50515, 1 each of holder #02907 (R) and holder #50802 (L).No metal parts used.*Filter and absorption canister are not included.atribut:
- Size: M
- Dust Mask National Certification Number: When installing T2 filter / No. TM763 / When installing X2 filter / No. TM762 / When installing R2N filter / No. TM772 / When installing R2 filter / No. TM771 / When installing R1 filter / No. TM770
- Gas Mask National Certification Number: No. TN494
- Packaging Size (mm): 201×179×76
- Facepiece Material: TPE
- Shigematsu Dust FilterDeskripsi:Shigematsu Dust Filter with
- SENSI Masker Earloop Bebas LatexDeskripsi:SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.atribut:
- Number of Ply: 4
- Type: Earloop
- Taffware Gas Respirator Mask (Masker Respirator)Deskripsi:Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridgeatribut:
- Color: Grey
- Size: M
- Packaging Dimensions (cm): 29x13x16
- Dimensions (cm): 12x21x8.4
- Material: Karet Silikon, Plastik dan Filter Activated Carbon
- MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)Deskripsi:The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.atribut:
- Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
- Impact Protection: Top Impact (Type 1)
- Includes Chinstrap: No
- Material: Shell Polyethylene
- Ventilation: Non-Vented
- SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)Deskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
- Shigematsu Dust mask filter U2Watribut:
- Compatible Model: DR-80U2W, DR28SU2W-m
- Shigematsu Gas Respirator (Low Concentration type) (Masker Gas)Deskripsi:-It is a double cushion structure that prevents invasion of hazardous substances with a design tailored to a Japanese face shape.-A type that classic canister CA-104N2 series can be installed.-Operations in an environment with low concentration of toxic gas.-An environmental concentration of harmful substances is 0.1%(1000ppm)or lower.(however, 10 times of exposure limit or lower)atribut:
- National Certification Acceptance Number: JIS T 8152
- Test Gas: Mercury vapor
- Target Gas: Mercury
- Test Concentration (%): 10 (mg/m³)
- Max Allowable Transmission Density (ppm): 0.025 (mg/m³)
- Purpose of Use: Operations in an environment with low concentration of toxic gas. An environmental concentration of harmful substances is 0.1% (1000ppm)or lower. (however, 10 times of exposure limit or lower)
- Shigematsu Works CA-104N2 series canisteratribut:
- Suitable Respirator: GM165,GM80SF,GM80S,GM78S,GM76-v2,GM76-s,GM70D,GM34,GM28,GM24SF,GM12,GM-76D
- Type: Absorption can
- Type of Sign: Combination cap
- monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal)Deskripsi:Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufakturatribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Full drat
- UVEX Pheos B-WR Safety Helmet (Helm Proyek)Deskripsi:uvex pheos B-WR safety helmet - versatile, comfortable head protectionThe lightweight uvex pheos safety helmets feature a sporty design and offer maximum wearer comfort - for example thanks to the climazone ventilation and the extremely flexible 3D suspension harness. The sturdy, rigid helmet shell also easily withstands pressure from the side, and fulfills all safety-related requirements for construction or industrial work. Its functional accessory system makes the uvex pheos industrial safety helmet especially versatile. Whether visor, safety spectacles, ear defenders or head torch: The work helmets can quickly and easily be adapted to the user's individual needs. The suspension harness with wheel ratchet allows continuous width adjustment, for a perfect fit at all times.atribut:
- Product Type: Safety Helmet
- Product family: Uvex Pheos
- Adjustable Range (cm): 52 to 61
- Additional Temperature Requirement (EN 397) (°C): -30 (MM : Molten Metal)
Daftar Harga cartridge shigematsu Terbaru October 2026
| Shigematsu Cartridge (Filter Masker) | Rp77.900 |
| Shigematsu Respirator (Masker Respirator) | Rp349.900 |
| Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type) | Rp799.900 |
| Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type) | Rp599.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp299.900 |
| Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type) | Rp799.900 |
| MSA (Local) Lokal Helm Safety Staz-On dengan Chinstrap Lokal (Helm Proyek) | Rp109.900 |
| Shigematsu Dust-Proof and Gas-Proof Certified Mask | Rp2.099.900 |
| Shigematsu Dust Filter | Rp77.900 |
| SENSI Masker Earloop Bebas Latex | Rp109.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/Shigematsu%20Cartridge%20(Filter%20Masker)/9bP102042335-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Shigematsu%20Respirator%20(Masker%20Respirator)/94P102042328-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Shigematsu%20Direct-Joint%20Type%20Gas%20Respirator%20(Low%20Concentration%20Type)/P102752858-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Shigematsu%20Direct-Joint%20Type%20Gas%20Respirator%20(Low%20Concentration%20Type)/P102743258-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/qeP102069950-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Shigematsu%20Direct-Joint%20Type%20Gas%20Respirator%20(Low%20Concentration%20Type)/P102765922-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20(Local)%20Lokal%20Helm%20Safety%20Staz-On%20dengan%20Chinstrap%20Lokal%20(Helm%20Proyek)/P102950919-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Shigematsu%20Dust-Proof%20and%20Gas-Proof%20Certified%20Mask/90P109531324-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Shigematsu%20Dust%20Filter/P102042281-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Earloop%20Bebas%20Latex/j6P103674690-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Taffware%20Gas%20Respirator%20Mask%20(Masker%20Respirator)/20P109124072-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20Safety%20Helmet%20V-Gard%20Hard%20Fastrac%20(Helm%20Proyek)/P103118972-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Protective%20Disposable%20Face%20Mask%203%20Ply%20Earloop%20(Masker%20Sekali%20Pakai)/hqP101571638-29.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/Shigematsu%20Dust%20mask%20filter%20U2W/riP107796990-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/Shigematsu%20Gas%20Respirator%20(Low%20Concentration%20type)%20(Masker%20Gas)/P102363168-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/Shigematsu%20Works%20CA-104N2%20series%20canister/5hP115194197-27.jpg)
/khP105656737-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Pheos%20B-WR%20Safety%20Helmet%20(Helm%20Proyek)/mmP107694814-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)